MECALINE 859691 CHECK VALVE FEMALE - STAINLESS STEEL G1/2IN


STAINLESS STEEL FEMALE THREADED CHECK VALVE

References
mecaline:859691
rubix:216A1290
ean:3660338146763
CHECK VALVE FEMALE - FEMALE - STAINLESS STEEL 1/2
brand logo
Technical specifications
CouplingG1/2 ''
MaterialStainless steal
Min. service pressure 0.3 bar
See all Specifications

Product details : MECALINE 859691 CHECK VALVE FEMALE - STAINLESS STEEL G1/2IN


Material: Stainless Steel 316L. Opening pressure: 0.3 Bars. Maximum pressure 10 Bars. Temperature Range: -10°C...+120°C. Seal : FKM

Technical specifications


Attributes
CouplingG1/2 ''
MaterialStainless steal
Min. service pressure 0.3 bar
Max. service pressure25 bar
Show UNSPSC/ECL@SS
£ 61.94 excl. VAT
/ Each
£ 74.33 incl. VAT
  • Usually arrives within 14 working days