SMC VQ2000-FPG-C6C6-D DOUBLE CHECK BLOCK


Double Check Block

References
smc:VQ2000-FPG-C6C6-D
rubix:2609525
brand logo
brand logo
Technical specifications
MaterialDie-Cast Aluminium (Body);Stainless Steel (Spool/Sleeve);Resin (Piston)
See all Specifications

Product details : SMC VQ2000-FPG-C6C6-D DOUBLE CHECK BLOCK


It is used on the outlet side piping to keep the cylinder in the intermediate position for a long time. Combining the double check block with a built-in pilot type double check valve and a 3 position exhaust center solenoid valve will enable the cylinder to stop in the middle or maintain its position for a long time. The combination with a 2 position single/double solenoid valve will prevent the dropping at the cylinder stroke end when the SUP residual pressure is released

Technical specifications


Attributes
MaterialDie-Cast Aluminium (Body);Stainless Steel (Spool/Sleeve);Resin (Piston)
TypeDouble Check Block
Show UNSPSC/ECL@SS
£ 69.00 excl. VAT
/ Each
£ 82.80 incl. VAT
  • Delivery usually within ( 4 ) days