References
Aventics:0821201103
Rubix:157A6788
Manufacturer :0821201103


Technical specifications
| Type | throttle valve, series ch02 |
|---|---|
| Connecting diameter (inch) | g 1/4 '' |
| Min. service pressure | 0 bar |
Product details : AVENTICS EXHAUST VALVE 0821201103
Pressure relief valve. CH02 series.
Technical specifications
Attributes
| Type | throttle valve, series ch02 |
|---|---|
| Connecting diameter (inch) | g 1/4 '' |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Volume flow rate | 1700 l/min |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- Delivery usually within ( 5 ) days