References
SMC:EAR111-F01
Rubix:124A2756
Manufacturer :EAR111-F01
EAN:3618036125856

Technical specifications
| Type | regulator |
|---|---|
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC EAR111-F01 AIR REGULATOR
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Type | regulator |
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Type of coupling | pt |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- In stock: Next day delivery