References
SMC:AR40-F06H
Rubix:123A5884

Technical specifications
| Type | body size: 40 |
|---|---|
| Connecting diameter (inch) | 3/4 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR40-F06H MODULAR STYLE REGULATOR
The AR-B series of cost-effective, clean-lined regulators offers several pressure ranges to suit a wide range of applications. The locking handle prevents accidental setting changes. The modular design of the AR series can be connected to other SMC air handling units.
AR20(*)-B to AR60(*)-B, Regulator & Regulator w/Backflow Function
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x129x75 mm |
|---|---|
| Logistic Weight | 940 g |
| Type | body size: 40 |
| Connecting diameter (inch) | 3/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 5000 l/min |
Show UNSPSC/ECL@SS
£ 46.33 excl. VAT
/ Each
£ 55.60 incl. VAT
- Delivery usually within ( 4 ) days