References
SMC:ZPT04UGN-A5
Rubix:2610936
Manufacturer :ZPT04UGN-A5
EAN:3618036454499

Documents
Product details : SMC ZPT04UGN-A5 VERTICAL ENTRY VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø4
Pad Styles: U (Flat Style)
Material: GN (Conductive NBR)
Vacuum Entry: A5 (Male Thread M5X0.8)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø4
Pad Styles: U (Flat Style)
Material: GN (Conductive NBR)
Vacuum Entry: A5 (Male Thread M5X0.8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x19x8 mm |
|---|---|
| Logistic Weight | 2 g |
| Material | conductive nbr |
| Diameter | 4 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- Delivery usually within ( 4 ) days