Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822060429
AVENTICS 0822060429
Series GPC
References
aventics:
0822060429
rubix:
274A0480
ean:
3661475881111
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
150
mm
Type
Guide cylinders, Series GPC-E
Product details
Technical specifications
Product details : AVENTICS 0822060429
Technical specifications
Attributes
Cylinder diameter
12
mm
Cylinder stroke
150
mm
Type
Guide cylinders, Series GPC-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
582.17
excl. VAT
/
Each
£
698.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC CDM2B40-200SZ AIR CYLINDER
SMC JMGPM63TF-150 DUAL ROD CYLINDER
SMC CD85KN25-250-B NON ROTATING CYLINDER
SMC CDM2KB40-200AZ AIR CYLINDER
SMC C85KN12-10 NON ROTATING PISTON ROD CYLIND
SMC CD76E40-180-B AIR CYLINDER
MATARA MCMI-11-16-10 ISO6432 CYLINDER 16MM BORE 10MM STROKE MAGNETIC R
MATARA MCMI-11-10-15 ISO6432 CYLINDER 10MM BORE 15MM STROKE MAGNETIC R
SMC CD85KF25-500-B-X2018 CYLINDER NON-ROTATING
SMC CDG5EA25SV-150 STAINLESS STEEL CYLINDER
SMC MDWBB63TF-75 CYLINDER WITH LOCK
SMC CDG5BN20TFSV-50 STAINLESS STEEL CYLINDER
SMC C96YDB32-125C CYLINDER
SMC CG5BN50TFSV-250 STAINLESS STEEL CYLINDER
SMC CJ2B16-45RZ AIR CYLINDER