References
Aventics:0822061102
Rubix:274A0408
Manufacturer :0822061102
EAN:3661475881319

Product details : AVENTICS 0822061102
Guided cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 527.11 excl. VAT
/ Each
£ 632.53 incl. VAT
- Usually arrives within 14 working days
