References
Aventics:0822062405
Rubix:274A0489
Manufacturer :0822062405
EAN:3661475881739
Product details : AVENTICS 0822062405
Guided cylinder, Series GPC-E
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | guide cylinders, series gpc-e |
Show UNSPSC/ECL@SS
£ 686.74 excl. VAT
/ Each
£ 824.09 incl. VAT
- Usually arrives within 14 working days

