References
Aventics:0822063004
Rubix:274A0348
Manufacturer :0822 063 004
EAN:3661475881913

Product details : AVENTICS 0822063004
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 566.13 excl. VAT
/ Each
£ 679.36 incl. VAT
- Usually arrives within 14 working days
