References
Aventics:0822063129
Rubix:274A0472
Manufacturer :0822063129
EAN:3661475882118

Product details : AVENTICS 0822063129
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 864.10 excl. VAT
/ Each
£ 1,036.92 incl. VAT
- Usually arrives within 14 working days
