Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822064101
AVENTICS 0822064101
Series GPC
References
aventics:
0822064101
rubix:
274A0444
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
50
mm
Type
Guide cylinders, Series GPC-BV
Product details
Technical specifications
Product details : AVENTICS 0822064101
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
50
mm
Type
Guide cylinders, Series GPC-BV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
696.90
excl. VAT
/
Each
£
836.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC CXSM20-75 AIR CYLINDER
SMC CD85N25-125-A AIR CYLINDER
SMC CDG5BN32TFSR-75 STAINLESS STEEL CYLINDER
SMC C96SDB40-80C ISO 15552 CYLINDER
SMC CDG1BN50-400 AIR CYLINDER
MATARA MCMI-11-16-350 ISO6432 CYLINDER 16MM BORE 350MM STROKE MAGNETIC
SMC CD76F40-100-B AIR CYLINDER
AVENTICS 0822334212
SMC CDG5BA32SR-200 STAINLESS STEEL CYLINDER
SMC C85N10-20S ISO CYLINDER
SMC CDG5BA40SR-365 STAINLESS STEEL CYLINDER
MATARA MCQV2-11-63-200M ISO15552-VDMA 24562 63 BORE 200MM STROKE MAGNE
SMC CG5EN63TFSV-200 STAINLESS STEEL CYLINDER
MATARA MCMI-11-16-400-A ISO6432 CYLINDER 16MM BORE 400MM STROKE MAGNET
MATARA MCQV2-11-32-400M ISO15552-VDMA 24562 32 BORE 400MM STROKE MAGNE