SMC ZQ101UA-K15LO-EBG-00 COMPACT VACUUM EJECTOR
ZQ*A, Compact Vacuum Unit, Ejector System Single Unit without Energy-saving Function
See technical informationSee documentsReferences
SMC:ZQ101UA-K15LO-EBG-00
Rubix:393A1201
Manufacturer :ZQ101UA-K15LO-EBG-00

Documents
Product details : SMC ZQ101UA-K15LO-EBG-00 COMPACT VACUUM EJECTOR
Strengths
Ejector system for single unit or manifold
Nozzle sizes: Ø 0.5, Ø 0.7, Ø 1.0
Max. suction flow rate: 22 l/min.
Max. vacuum pressure: -80 kPa
Pressure switch variations
Various solenoid valve combinations (supply valve / release valve)
Power consumption: 0.4 W.
Technical specifications
Attributes
| Type | zq*a, compact vacuum unit, ejector system single unit without energy-saving function |
|---|
Show UNSPSC/ECL@SS
£ 259.52 excl. VAT
/ Each
£ 311.42 incl. VAT
- Usually arrives within 14 working days