SMC JAH50-20-150 FLOATING JOINT


Series JAH Floating Joint

References
smc:JAH50-20-150
rubix:116A8004
JAH, Floating Joint, Heavy Load
brand logo
Technical specifications
Typerod end nut
See all Specifications

Product details : SMC JAH50-20-150 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Heavy load type floating joint
•Mountings: basic, flange, foot
•Eleven sizes available
•Long life (with dustproof cover)
•Rotation angle: ¹5°

Mounting: Basic Style
Applicable Bore Size: 50mm
Nominal Thread: 20-150 (M20 x 1.5)
Option: None

Technical specifications


Attributes
Typerod end nut
Connection 1m20
Cylinder diameter50 mm
Show UNSPSC/ECL@SS
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
  • Delivery usually within ( 10 ) days