FESTO 195868 CLEVIS FOOT CRLBN-50/63
CRLBN clevis foot mounting
See technical informationSee documentsReferences
Festo:CRLBN-50/63
Rubix:117A9298
Manufacturer :195868
EAN:4052568080778

Documents
Product details : FESTO 195868 CLEVIS FOOT CRLBN-50/63
Clevis foot Mounting CRLBN-50/63 Corrosion resistant, for cylinders CRHD and CRDSNU. Size=50/63, Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=289 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x100 mm |
|---|---|
| Logistic Weight | 289,33 g |
| Type | clevis foot |
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
£ 36.15 excl. VAT
/ Each
£ 43.38 incl. VAT
- Delivery usually within ( 2 ) days