References
Festo:SGS-M8
Rubix:103A8200
Manufacturer :9255
EAN:4052568001766

Documents
Product details : FESTO 9255 ROD EYE SGS-M8
Rod eye SGS-M8 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M8, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=53 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x22x32 mm |
|---|---|
| Logistic Weight | 50,91 g |
| Type | rod eye |
| Connection 1 | m8 |
Show UNSPSC/ECL@SS
£ 14.60 excl. VAT
/ Each
£ 17.52 incl. VAT
- Delivery usually within ( 2 ) days