References
Aventics:R480640181
Rubix:272A8246
Manufacturer :R480640181
EAN:3666750071140
Product details : AVENTICS R480640181
Miniature slide, Series MSC-MG-HM
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | mini slide, series msc-mg-hm |
Show UNSPSC/ECL@SS
£ 1,153.13 excl. VAT
/ Each
£ 1,383.76 incl. VAT
- Usually arrives within 14 working days

