References
Aventics:0821406506
Rubix:272A8264
Manufacturer :0821406506
EAN:3661475876605
Product details : AVENTICS 0821406506
Miniature slide, Series MSN
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | mini slide, series msn |
Show UNSPSC/ECL@SS
£ 579.63 excl. VAT
/ Each
£ 695.56 incl. VAT
- Usually arrives within 14 working days

