Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Female stud coupling
AVENTICS 1823391083
AVENTICS 1823391083
Series NU2
References
aventics:
1823391083
rubix:
273A0465
ean:
3661475916981
Product details
Technical specifications
Product details : AVENTICS 1823391083
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER EO-GAUGE-CONNECTOR MAV12SROMDCF
MECALINE 884738 STRAIGHT UNION 8MM
AVENTICS 1823391644
PARKER EO-GAUGE-CONNECTOR MAV08SROMDCF
MECALINE 884735 STRAIGHT UNION 16MM
PARKER EO-FEMALE-CONNECTOR GAI10SRCFX
PARKER EO-FEMALE-CONNECTOR GAI10LR3/8CFX
MECALINE 884733 STRAIGHT UNION 10MM
PARKER EO-FEMALE-CONNECTOR GAI08SMCFX
PARKER EO-GAUGE-CONNECTOR MAV10SROMDCF
PARKER EO-FEMALE-CONNECTOR GAI06LR1/4CFX
PARKER EO-FEMALE-CONNECTOR GAI15LRCFX
PARKER PUSHLOCK-FITTINGS 3CF82-22-12
PARKER EO-FEMALE-CONNECTOR GAI25SRCFX
PARKER EO-FEMALE-CONNECTOR GAI08LRCFX