Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
T-Fitting
AVENTICS 1823381044
AVENTICS 1823381044
Series QR2-S, standard
References
aventics:
1823381044
rubix:
273A0177
Product details
Technical specifications
Product details : AVENTICS 1823381044
Technical specifications
Attributes
Type
Series QR2-S, standard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.67
excl. VAT
/
Each
£
6.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 24A510628 ELBOW BANJO ASSEMBLY
PARKER EL10LCF SWIVEL NUT RUN TEE
AVENTICS 1823391799
PARKER EO-TEE-REDUCER TR15/12/15LCF
PARKER EO-UNION-TEE T10LCFX
PARKER EO-UNION-TEE T38SCF
PARKER ET38SOMDCF SWIVEL BRANCH TEE
AVENTICS R412005031
PARKER EO-TEE-REDUCER TR18/12/18LCF
LEGRIS LF3000 FITTING 3198 12 13
PARKER T12L71 12MM EQUAL TEE
PARKER EO-UNEQUAL-TEE TR18/15/18LCFX
PARKER ET12SOMDCF SWIVEL BRANCH TEE
LEGRIS 3MM FITTING 3298 03 19
PARKER ET18LCF 18L SWIVEL BRANCH TEE