SMC S070B-5BG 3 PORT SOLENOID VALVE
series s070 3/2 electric distributor,
See technical informationSee documentsReferences
SMC:S070B-5BG
Rubix:392A5268

Technical specifications
| Type | 3/2-way solenoid valve s070 s070b-5bg |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC S070B-5BG 3 PORT SOLENOID VALVE
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
S070, 3 Port Solenoid Valve, Compact Direct Operated
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | 3/2-way solenoid valve s070 s070b-5bg |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 8 ) days