SMC S070M-5DG-40 3 PORT SOLENOID VALVE
series s070 3/2 electric distributor,
See technical informationReferences
SMC:S070M-5DG-40
Rubix:2606978

Product details : SMC S070M-5DG-40 3 PORT SOLENOID VALVE
Series S070 is a super compact direct acting 2/3 port solenoid valve that meets the miniaturisation needs of analysers, medical equipment and semiconductor manufacturing equipment. S070 is extremely lightweight (5g for valve single unit type) and operation noise is 38dB(A) or less. It is easy to increase or decrease the number of stations (stacking base). Valve width is 7mm.
•for Manifold Use
•3 port solenoid valve, direct operated
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Body Style: M (Body Ported Stacking Manifold Type)
Coil Voltage: 5 (24VDC)
Flow Rate: D (Power Consumption
Electrical Entry: G (Grommet)
Port Size: 40 (Body Ported, Barbed Fitting ø4/ø2.5)
•3 port solenoid valve, direct operated
•Valve width: 7mm
•Weight: 5g (single unit valve)
•Operation noise: 38dB(A) or less
•Power consumption: 0.35W (std), 0.1W (w/power saving circuit)
Body Style: M (Body Ported Stacking Manifold Type)
Coil Voltage: 5 (24VDC)
Flow Rate: D (Power Consumption
Electrical Entry: G (Grommet)
Port Size: 40 (Body Ported, Barbed Fitting ø4/ø2.5)
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 4 ) days