Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Tubing
"MECALINE 867047 BRAIDED PVC HOSE FOR FOOD 1MTR COIL 32X40MM 1 1/4"" ID"
"MECALINE 867047 BRAIDED PVC HOSE FOR FOOD 1MTR COIL 32X40MM 1 1/4"" ID"
PVC BRAIDED HOSE FOR FOOD CONTACT
References
mecaline:
867047
rubix:
216A1205
ean:
3660338210815
Technical specifications
Inner diameter
32
mm
Outer diameter
40
mm
Reel length
25
m
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : "MECALINE 867047 BRAIDED PVC HOSE FOR FOOD 1MTR COIL 32X40MM 1 1/4"" ID"
Transparent PVC (Phthalate-free) hose with textile reinforcement for the passage of pressurised food liquids, spirits drawing up to 20 °. Temperatures range: -20°C...60°C. Complies with European directive Reg (EU) 10/2011 for stimulants A-B-C-D2
Technical specifications
Attributes
Inner diameter
32
mm
Outer diameter
40
mm
Reel length
25
m
Service pressure
7
bar
Colour
Transparent
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.25
excl. VAT
/ 25
pieces
£
99.90
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
FESTO 558208 PLASTIC TUBING 50MTR PLN-10X1,5-BL
SMC TL0806-2S HIGH PURITY FLUOROPOLYMER TUBING
LEGRIS 100M NYLON TUBE 1100P04-02-27
SMC TUH1073BU-20 HARD POLYURETHANE TUBING
FESTO 553912 50MTR PLASTIC TUBING
SMC TUZ0604B-20 WEAR RESISTANT TUBING
FESTO 551448 200MTR PLASTIC TUBING
SMC TRBU0604BU-100
FESTO 551457 PLASTIC TUBING
FESTO 553915 PLASTIC TUBING PAN-10X1,5-SW
SMC TS1209G-20 TUBE
MECALINE 860533 BI-POLYMER CALIBRATED TUBES 10X8 -100M BLACK
MECALINE 846339 CALIBRATED TUBES POLYAMIDE 6X4 BLACK 100M
SMC TUZ0425BU-20 WEAR RESISTANT TUBING
FESTO 8153418 50MTR PLASTIC TUBING