References
Festo:PEN-6X1-SW
Rubix:392A2796
Manufacturer :543241

Product details : FESTO 543241 PLASTIC TUBING
Its great flexibility and high abrasion resistance make the plastic tubing PEN versatile in use
Strengths
- High resistance to chemicals and very high resistance to hydrolysis
- Resistant to most cleaning agents and lubricants
- Suitable for use with energy chains
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/PEN_S
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyethylene |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ 50 pieces
£ 36.00 incl. VAT
- Delivery usually within ( 2 ) days