References
SMC:TL0403-20
Rubix:116A2729
EAN:3618036136104

Product details : SMC TL0403-20 TUBE
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TL, Metric Size Fluororesin Tubing
Technical specifications
Attributes
| Logistic Weight | 281 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | black |
| Material | fluoropolymer |
| Reel length | 20 m |
| 350 mm | |
| 16 mm |
Show UNSPSC/ECL@SS
£ 84.52 excl. VAT
/ Each
£ 101.42 incl. VAT
- Delivery usually within ( 4 ) days