References
Festo:PAN-8X1,25-SW
Rubix:117A9643
Manufacturer :553914
EAN:4052568053253

Documents
Product details : FESTO 553914 PLASTIC TUBING PAN-8X1,25-SW
Plastic tubing PAN-8X1,25-SW standard O.D. tubing, can withstand high thermal and mechanical loads. Outside diameter=8 mm, Bending radius relevant for flow rate=43 mm, Inside diameter=5,9 mm, Min. bending radius=22 mm, Temperature dependent operating pressure=-0,95 - 15 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x115x320 mm |
|---|---|
| Logistic Weight | 27,82 g |
| Inner diameter | 5.9 mm |
| Outer diameter | 8 mm |
| Colour | black |
| Material | tpe-a |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 158.50 excl. VAT
/ 50 Metre
£ 190.20 incl. VAT
- Delivery usually within ( 2 ) days