MECALINE POLYAMIDE TUBE POLYAMIDE 10X8 BLACK 25 MTR BOX 846317
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846317
Rubix:208A4985
EAN:3660338081606

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 10X8 BLACK 25 MTR BOX 846317
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | black |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 50.83 excl. VAT
/ Each
£ 61.00 incl. VAT
- In stock: Next day delivery
