SMC TS0425W-100 NYLON TUBING

Series TS Tubing

See technical informationSee documents

References

SMC:TS0425W-100
Rubix:134A0081
EAN:3618036617221
brand logo

Technical specifications

Inner diameter2.5 mm
Outer diameter4 mm
Colourwhite
See all Specifications

Documents

Product details : SMC TS0425W-100 NYLON TUBING


Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black, white, red, blue, yellow and green.

Size: 0425 (ODØ4 IDØ2.5)
Color: W (White)
Roll Length: 100m Roll

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x325x250 mm
Logistic Weight798 g
Inner diameter2.5 mm
Outer diameter4 mm
Colourwhite
Materialsoft nylon
Min. temperature-20 °C
Max. temperature60 °C
£ 95.69 excl. VAT
/ Each
£ 114.83 incl. VAT
  • Delivery usually within ( 4 ) days