SMC TU0425BU-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X21
Fittings & Tubing - Clean and Chemical Resistant Tubing, Polyurethane, FDA compliant - TU-X214
See technical informationSee documentsReferences
SMC:TU0425BU-20-X214
Rubix:247A5482
EAN:3618036616040

Documents
Product details : SMC TU0425BU-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X21
•Compliant with FDA's § 177.2600 dissolution test and (EU) No 10/2011 dissolution test
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•8 colour variations.
Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Colour: BU (Blue)
Roll Length: 20 (20 m Roll)
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•8 colour variations.
Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Colour: BU (Blue)
Roll Length: 20 (20 m Roll)
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 10.52 excl. VAT
/ Each
£ 12.62 incl. VAT
- Delivery usually within ( 4 ) days