References
SMC:TU0805W-20
Rubix:80355704
Manufacturer :TU0805W-20
EAN:3618036612981

Documents
Product details : SMC TU0805W-20 20M POLYURETHANE WHITE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Available in 8 standard colours
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | white |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Delivery usually within ( 4 ) days