MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 33.5R

Service trousers New Haven Black

See technical information

References

Mascot:10279-154-09-82C49
Rubix:384A9108
EAN:5707209819406
Service pants New Haven 10279-154-09 / 82C49

Technical specifications

Colourblack
Size82/49
Main materialpolyester
See all Specifications

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 33.5R


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourblack
Size82/49
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/49