MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 28R
Service trousers New Haven dark anthracite
See technical informationReferences
Mascot:10279-154-18-82C43
Rubix:384A9143
EAN:5707209820020

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 28R
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Colour | grey |
| Size | 82/43 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
82/43
