MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 28R

Trousers Biloxi dark anthracite

See technical information
References
Mascot:12355-630-18-82C43
Rubix:384A5959
EAN:5707209961426
Pants Biloxi 12355-630-18 / 82C43
Technical specifications
Colourgrey
Size82/43
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 28R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight820 g
Colourgrey
Size82/43
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/43
Select variants (37)