MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 35.5R
Service trousers New Haven dark navy
See technical informationReferences
Mascot:10279-154-010-82C51
Rubix:384A9068
EAN:5707209818706

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 35.5R
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Colour | navy |
| Size | 82/51 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
82/51
