MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 40.5T
Trousers Temora dark anthracite/black
See technical informationReferences
Mascot:15779-330-1809-90C56
Rubix:384A6071
EAN:5711074325177

Product details : MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 40.5T
Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. The dark contrast is placed where the clothing is most exposed to dirt. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | grey |
| Size | 90/56 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
- Usually arrives within 14 working days
Size
90/56
