MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 38.5T

Service trousers New Haven dark navy

See technical information

References

Mascot:10279-154-010-90C54
Rubix:384A9088
EAN:5707209819109
Service pants New Haven 10279-154-010 / 90C54

Technical specifications

Colournavy
Size90/54
Main materialpolyester
See all Specifications

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 38.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight760 g
Colournavy
Size90/54
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
  • Usually arrives within 14 working days

Size

90/54