References
Festo:EMME-AS-60-SK-LS-AMXB
Rubix:391A1432
Manufacturer :4267575
EAN:4052568274184

Documents
Product details : FESTO 4267575 SERVO MOTOR
Servo motor EMME-AS-60-SK-LS-AMXB Without gear unit/with brake. Rotor Position sensor=Safety Enc. absolut multi turn, Rotary Position encoder interface=HIPERFACE®, Rotary Position encoder measuring principle=Optical, Safety Integrity Level (SIL), component parts=(* SIL 2, rotor Position encoder, * SILCL 2, rotor Position encoder), Performance Level (PL), component parts=Category 3, Performance Level d, rotor Position encoder
Technical specifications
Attributes
| Power | 0.19 kW |
|---|---|
| Speed | 3000 rpm |
| Voltage | 360 V |
| Current | 0.8 A |
| Degree of protection (IP) | multiple ip |
| Torque | 0.6 N.m |
| Max. Operation temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 1,618.75 excl. VAT
/ Each
£ 1,942.50 incl. VAT
- Delivery usually within ( 14 ) days