References
Festo:EMME-AS-80-S-HS-AMXB
Rubix:391A1457
Manufacturer :4267585
EAN:4052568274283

Documents
Product details : FESTO 4267585 SERVO MOTOR
Servo motor EMME-AS-80-S-HS-AMXB Without gear unit/with brake. Rotor Position sensor=Safety Enc. absolut multi turn, Rotary Position encoder interface=HIPERFACE®, Rotary Position encoder measuring principle=Optical, Safety Integrity Level (SIL), component parts=(* SIL 2, rotor Position encoder, * SILCL 2, rotor Position encoder), Performance Level (PL), component parts=Category 3, Performance Level d, rotor Position encoder
Technical specifications
Attributes
| Power | 0.72 kW |
|---|---|
| Speed | 3000 rpm |
| Voltage | 565 V |
| Current | 1.6 A |
| Degree of protection (IP) | ip65 |
| Torque | 2.3 N.m |
| Speed range | 256 position sets |
| Max. Operation temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 1,713.20 excl. VAT
/ Each
£ 2,055.84 incl. VAT
- Delivery usually within ( 14 ) days