References
Festo:EMME-AS-80-MK-LS-AMX
Rubix:391A1447
Manufacturer :4267590
EAN:4052568274337

Documents
Product details : FESTO 4267590 SERVO MOTOR
Servo motor EMME-AS-80-MK-LS-AMX Without gearing, without brake. Rotor Position sensor=Safety Enc. absolut multi turn, Rotary Position encoder interface=HIPERFACE®, Rotary Position encoder measuring principle=Optical, Safety Integrity Level (SIL), component parts=(* SIL 2, rotor Position encoder, * SILCL 2, rotor Position encoder), Performance Level (PL), component parts=Category 3, Performance Level d, rotor Position encoder
Technical specifications
Attributes
| Power | 1 kW |
|---|---|
| Speed | 3000 rpm |
| Voltage | 360 V |
| Current | 3.9 A |
| Degree of protection (IP) | ip20 |
| Torque | 3.2 N.m |
| Max. Operation temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 1,537.83 excl. VAT
/ Each
£ 1,845.40 incl. VAT
- Delivery usually within ( 14 ) days