References
Festo:SGS-M4
Rubix:103A8908
Manufacturer :9253
EAN:4052568001742

Documents
Product details : FESTO 9253 ROD EYE SGS-M4
Rod eye SGS-M4 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M4, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=21 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x22x17 mm |
|---|---|
| Logistic Weight | 21 g |
| Type | rod eye |
| Connection 1 | m4 |
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
- Delivery usually within ( 2 ) days