Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 550983 AXIAL KIT
FESTO 550983 AXIAL KIT
Pneumatic cylinders and actuators - Accessory Festo
References
festo:
EAMM-A-D60-100A
rubix:
390A9802
manufacturer :
550983
ean:
4052568193232
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550983 AXIAL KIT
Axial kit EAMM-A-D60-100A Size=63, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
Logistic Weight
1333
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
336.83
excl. VAT
/
Each
£
404.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS CYL CLEVIS MP2 3682908590
FESTO 537242 FOOT MOUNTING HNA-40
FESTO 1354098 CLAMPING SLEEVE
FESTO 163252 ADAPTER KIT
FESTO 8161933 ADAPTER KIT
FESTO 175097 MOUNTING KIT SMBR-8-32
FESTO 576587 COVERING
NORGREN QA/8050/51/200 GUIDE UNIT CPL
FESTO 8161940 ADAPTER KIT
FESTO 178230 MOUNTING KIT SMB-8E
FESTO 3637963 AXIAL KIT
NORGREN QA/8100/27 REAR EYE
MECALINE 879585 FOOT MOUNTING FOR ISO CYLINDER 40MM
FESTO 558392 SENSING KIT
FESTO 195868 CLEVIS FOOT CRLBN-50/63