References
Festo:DHAA-G-Q11-16-B8-25
Rubix:390A7335
Manufacturer :2090543
EAN:4052568251055

Documents
Product details : FESTO 2090543 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B8-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B8-25 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* Aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 94,12 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery usually within ( 16 ) days