References
Mecaline:MLAB10SS
Rubix:264A4316
Manufacturer :896026
EAN:3660338483332

Documents
Product details : MECALINE MLAB10SS 896026
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).
Strengths
Stainless Steel for corrosion resistance, easy to fit,
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | solid with screw |
|---|---|
| Number of screws | 1 |
| Material | stainless steel aisi304 |
| Weight | 0.019 kg |
| Outer diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Usually arrives within 14 working days
