References
Mecaline:MLAB14
Rubix:264A4319
Manufacturer :896029
EAN:3660338483363

Documents
Product details : MECALINE MLAB14 896029
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).
Strengths
Supplied in quality C45 steel with deburred edges
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | solid with screw |
|---|---|
| Number of screws | 1 |
| Material | c45 steel |
| Weight | 0.031 kg |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 0.75 excl. VAT
/ Each
£ 0.90 incl. VAT
- In stock: Next day delivery
