FENNER FENLOCK 110 CONE CLAMPING ELEMENT 25 X 34MM SELF CENTERING
Cone clamping element
See technical informationReferences
Fenner:FLK110-25X34
Rubix:406A2363
Manufacturer :630B0025


Technical specifications
| Type | fenlock cone clamping element selfcentering type flk110 25x34 |
|---|
Product details : FENNER FENLOCK 110 CONE CLAMPING ELEMENT 25 X 34MM SELF CENTERING
Fenlock cone clamping elements are precision made in the finest steel materials to provide a wide and versatile range of keyless shaft/hub fixing assemblies offering simple installation and dissembly, resistance to alternating torques, increased shaft strength and high torque transmission capacity.
Fenlock cone clamping element selfcentering type FLK110 25x34
Technical specifications
Attributes
| Type | fenlock cone clamping element selfcentering type flk110 25x34 |
|---|---|
| Shaft diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 30.86 excl. VAT
/ Each
£ 37.03 incl. VAT
- Delivery usually within ( 2 ) days