MECALINE MLAB25SS 896038


Shaft Collar - 2 Cap screw type

References
mecaline:MLAB25SS
rubix:264A4328
manufacturer :896038
ean:3660338483455
brand logo
brand logo
Technical specifications
Typesolid with screw
See all Specifications

Product details : MECALINE MLAB25SS 896038


Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).

Strengths

Stainless Steel for corrosion resistance, easy to fit,

Applications

For securing components onto shafts

Technical specifications


Attributes
Typesolid with screw
Number of screws1
Materialstainless steel aisi304
Weight0.096 kg
Outer diameter40 mm
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
  • Usually arrives within 14 working days