References
Mecaline:MLADB60SS
Rubix:264A4362
Manufacturer :896072
EAN:3660338483790

Product details : MECALINE MLADB60SS 896072
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Split collars are simple to fit. The shaft collar has 2 half bodies which can be fitted around a shaft, and secured with 2 supplied cap screws.
Strengths
Stainless Steel for corrosion resistance, easy to fit, since the collar is split there is no need to dismantle the arrangement in order to fit the collar.
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | split with 2 cap screws |
|---|---|
| Number of screws | 2 |
| Material | stainless steel aisi304 |
| Weight | 0.44 kg |
| Outer diameter | 88 mm |
Show UNSPSC/ECL@SS
£ 45.06 excl. VAT
/ Each
£ 54.07 incl. VAT
- Usually arrives within 14 working days
