References
Mecaline:MLAB8SS
Rubix:264A4341
Manufacturer :896051
EAN:3660338483585

Documents
Product details : MECALINE MLAB8SS 896051
Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).
Strengths
Stainless Steel for corrosion resistance, easy to fit,
Applications
For securing components onto shafts
Technical specifications
Attributes
| Type | solid with screw |
|---|---|
| Number of screws | 1 |
| Material | stainless steel aisi304 |
| Weight | 0.01 kg |
| Outer diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
- Usually arrives within 14 working days
