KTR CLAMPEX 150-30X35


CLAMPEX KTR 150

References
ktr:CLAMPEX 30X35KTR150
rubix:399A4424
manufacturer :081505030035
KTR CLAMPING SET CLAMPEX TYPE 150 - 30 X 35
brand logo
Technical specifications

Product details : KTR CLAMPEX 150-30X35


KTR CLAMPEX clamping elements, not self-centering, shaft-hub-connections. They allow for a backlash-free and non-positive connection between cylindric smooth shafts and hubs without keyway. The clamping elements are clamped via integrated screws which are used for non-destructive untightening of the clamping elements in addition (KTR 150 series forms an exception). Depending on the type, the clamping elements are either untightened merely by declamping the screws or additionally pulling off the individual elements of the clamping set from each other. Among other things, CLAMPEX clamping elements are preferred as an alternative to feather key connections.

Technical specifications


Attributes
Logistic Weight10 g
Typeclampex
Drilling diameter30 mm
Transmissible torque100 N.m
Outer diameter35 mm
Execution150
Centeringnot self-centering
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days