References
Freudenberg Sealing Technologies:40412127
Rubix:251A8377
Manufacturer :40412127

Documents
Product details : SIMRIT 40412127 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Usually arrives within 14 working days
